Jigsaw blade, wood, two stars
Jigsaw blade 2S, wood
JIGSAWBLDE-WO-5PCS-50/1,3
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For use with jigsaws with T shank holder
Further technical information can be found on the packaging of the product.
Datasheets(X)
Working length | 57 mm |
Min./max. material thickness | 1.5-15 mm |
Teeth spacing | 1.3 mm |
Especially suitable for | Plywood |
Suitable for | Hardwood, softwood |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length (L) | 82 mm |
Design | Sharpened and rip-toothed |