Jigsaw blade, wood, three stars
Jigsaw blade 3S, wood
JIGSAWBLDE-WO-5PCS-155/4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal for fast and coarse cuts
- For use with jigsaws with T shank holder
Further technical information can be found on the product packaging.
Datasheets(X)
Working length | 155 mm |
Min./max. material thickness | 5-135 mm |
Teeth spacing | 4 mm |
Especially suitable for | Hardwood, softwood |
Suitable for | Fibreboard |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length (L) | 180 mm |
Design | Sharpened and restricted |