Jigsaw blade, wood, three stars For hardwood, softwood and plywood
Jigsaw blade 3S for Hardwood, softwood and plywood
JIGSAWBLDE-WO-5PCS-108/3,3
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal for straight and clean cuts in thick materials
- For use with jigsaws with T shank holder
Further technical information can be found on the product packaging.
Datasheets(X)
Working length | 108 mm |
Min./max. material thickness | 5-85 mm |
Teeth spacing | 3.3 mm |
Especially suitable for | Hardwood, softwood |
Suitable for | Fibreboard |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length (L) | 132 mm |
Design | Sharpened and honed |