Jigsaw blade metal two stars For non-ferrous metals
Jigsaw blade 2S for non-ferrous base metal
JIGSAWBLDE-MET-5PCS-75/3
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Medium tooth pitch of 2.5 mm for straight cuts in material thicknesses of 3 to 10 mm
- For use with jigsaws compatible with T shank blades
- Further technical information can be found on the product packaging.
- For metal jigsaw blades, provide cooling, reduce the number of strokes and switch off oscillation.
- Cooling extends the service life of your jigsaw blades.
Datasheets(X)
Coolant
Drilling and cutting oil, turpentine, petroleum or a turpentine-petroleum mixture, water (caution: avoid all contact with electrical parts.)
Working length | 75 mm |
Teeth spacing | 2.5 mm |
Especially suitable for | Non-ferrous heavy metal |
Suitable for | Plexiglas |
Min./max. material thickness | 3-10 mm |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length | 100 mm |