Jigsaw blade, metal, three stars Longlife & Speed
Jigsaw blade 3S Longlife and Speed
JIGSAWBLDE-MET-5PCS-108/1,2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The blade cuts precisely and at right angles thanks to the wider blade body
- The 2x2 tooth pitch ensures comfortable and easy working
- For extremely demanding applications, high cutting performance and a long service life
- For use with jigsaws compatible with T shank blades
- Further technical information can be found on the product packaging.
- For metal jigsaw blades, provide cooling, reduce the number of strokes and switch off oscillation.
- Cooling extends the service life of your jigsaw blades.
Datasheets(X)
Coolant
Drilling and cutting oil, turpentine, petroleum or a turpentine-petroleum mixture, water (caution: avoid all contact with electrical parts.)
Working length | 108 mm |
Teeth spacing | 1.2 mm |
Especially suitable for | Thick metal sheets |
Suitable for | Aluminium profiles |
Min./max. material thickness | 1-3 mm |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length | 132 mm |