Jigsaw blade, construction, two stars for wood with nails and non-ferrous base metal
Jigsaw blade 2S for wood with nails
JIGSAWBLDE-CNST-5PCS-90/2,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal for fast and fine cuts
- The fine tooth pitch of 2.5 mm is suitable for cutting wood materials and non-ferrous base metals, as well as thick sheet metal and aluminium with a thickness of 3 to 30 mm.
- For use with jigsaws with T shank holder
Further technical information can be found on the product packaging.
Datasheets(X)
Working length | 90 mm |
Min./max. material thickness | 3-30 mm |
Teeth spacing | 2.5 mm |
Especially suitable for | Hardwood, softwood |
Suitable for | Thick metal sheets |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length | 117 mm |