Jigsaw blade, construction, three stars For STP 150 Power
Jigsaw blade 3S for STP 150 Power
JIGSAWBLDE-CNST-5PCS-220
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Only suitable for the STP 150 Power oscillating jigsaws.
- For high cutting performance and long service life
- For use with jigsaws with T shank holder
Further technical information can be found on the product packaging.
Datasheets(X)
Working length | 220 mm |
Min./max. material thickness | 0-150 mm |
Especially suitable for | Insulating material |
Suitable for | Isulating material |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length | 250 mm |