Jigsaw blade, construction, three stars For sandwich material
Jigsaw blade 3S for sandwich material
JIGSAWBLDE-CNST-5PCS-155/2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fine tooth pitch of 2 mm and length of 107 mm or 155 mm for materials with thicknesses up to 6 mm or 120 mm
- For use with jigsaws compatible with T shank blades
Further technical information can be found on the product packaging.
Datasheets(X)
Working length | 155 mm |
Min./max. material thickness | 0-120 mm |
Teeth spacing | 2 mm |
Especially suitable for | Sandwich material |
Suitable for | Thick metal sheets |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length | 180 mm |