Jigsaw blade, construction, one star For sandwich material and thick sheet metal
Jigsaw blade 1S for sandwich mat. and thick sheets
JIGSAWBLDE-CNST-5PCS-110/2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fine tooth pitch of 2 mm for straight cuts with material thicknesses of up to 6 mm
- For use with jigsaws with T shank holder
Further technical information can be found on the product packaging.
Datasheets(X)
Working length | 110 mm |
Min./max. material thickness | 2.5-6 mm |
Teeth spacing | 2 mm |
Especially suitable for | Thick metal sheets |
Suitable for | Aluminium |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length | 132 mm |