Jigsaw blade, construction, three stars With coarse carbide grains
Jigsaw blade 3S Construction
JIGSAWBLDE-CNST-3PCS-57XK30
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal for cutting asbestos cement, fibreglass-reinforced plastics, clay brick, glass, and ceramics with a material thickness up to 15 mm. Also suitable for steel and cast iron pipes
- For use with jigsaws with T shank holder
Further technical information can be found on the product packaging.
Datasheets(X)
Working length | 57 mm |
Min./max. material thickness | 5-15 mm |
Especially suitable for | Asbestos cement, glass-fibre-reinforced plastic |
Suitable for | Steel pipes, cast metal pipes |
Number of pieces | 3 PCS |
Jigsaw-blade connection type | T shank |
Length | 82 mm |