Inflatable air cushion Amo bag

Inflatable air cushion Amo Bag
AIRCUSH-AMOBAG-BLACK-L150-B160MM
AMO

Art.-no. 071567 80

Prices for customers after login

Inflatable air cushion Amo bag

Art.-no. 071567 80

Prices for customers after login

Quantity

PU

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

For rapid positioning and spacing when installing windows

Prevents scratches


Soft air cushion protects casing and frame



No wedges required


Amo bags can be reused again and again



Joints are clear


Immediately ready for completion with mountings and joint compound

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Min./max. joint width

3 x 50 mm

Load-bearing capacity (single direct)

100 kg

Material

Fibre-reinforced plastic

Additive article:

 
Product
Description
Quantity
PU
price
/PU
Amo® III spacing assembly screw 7.5 type 3 half round head

SCR-PANHD-AW30-(A2L)-7,5X102

AMO III
For mounting windows in concrete and solid stone masonry. With large half round head, lies cleanly on the frame and can be optimally covered with cover caps. Steel, yellow zinc-plated, AW30 drive
x 200 pcs
Cover cap for head-hole-drilled screw

CAP-(01743)-R1015-LIGHTIVORY-D12/2,5

For head-hole-drilled screws
1-component gun foam PURLOGIC® Top

GUNFM-1C-PURLOGICTOP-IVORY-500ML

1-component gun foam for a variety of applications
x 15 pcs
1-component gun foam PURLOGIC® Flex

GUNFM-1C-PURLOGICFLEX-500ML

1C premium foam for elastic joint insulation
1-component expanding foam PURLOGIC® Easy

ASMBYFM-1C-PURLOGIC-EASY-500ML

1-component single-use mounting foam to insulate, fill and seal cavities
Neutral silicone Perfect

SILSEAL-NEUT-PERFECT-CLEAR-310ML

Highly adhesive, tested and versatile sealant for expansion joints in indoor and outdoor use, for window glazing and for use in sanitation applications

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information