Hose coupling threaded fitting with female thread
Threaded piece with female thread-Geka
HOSECUPL-IT-1IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material | Pressed brass |
Material of gasket | Nitrile butadiene rubber (NBR) |
Connection thread | IT 1 inch |
Quick-release coupling connection | Cam spacing 40 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!