Hose clamp Rapid includes quick-release closure
Hose clamp Rapid
HOSECLMP-RAPID-W2-W14,3MM-(35-50MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Quick-release fastener (from clamping range 25–40 mm)
Quick and easy pre-assembly thanks to "ratchet effect"
Strap perforation cover/turned-up edges
Prevents injury and hose damage
Long hexagonal bolt
Secure guide during assembly, even when out of view
Datasheets(X)
For fuel line systems, air-conveying pipes, cooling water/heating, general clamping/fastening, oil and low-pressure hydraulics
Material of clamp band | Stainless steel A2 |
Material of housing | Stainless steel A2 |
Material of screw | Steel |
Surface of the screw | Zinc/nickel plating |
Width of band | 14.3 mm |
Min./max. grip range | 35-50 mm |
Drive type | Slot |
Width across flats | 8 mm |
Tightening torque | 5 Nm |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!