Hose clamp A4 with asymmetrical lock made entirely of stainless steel
Hose clamp A4 DIN 3017 shape A W5
HOSECLMP-A4-DIN3017-W5-W12MM-(130-150MM)
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Asymmetrical housing
- Even distribution of force
- Clamp head does not tilt away during tightening
Embossed inside of band with rounded edges
Prevents injuries and hose damage
Datasheets(X)
Fuel line systems, air-conveying pipes, cooling water/heating, general clamping/fastening
Material of clamp band | Stainless steel A4 |
Surface of the clamp band | Plain |
Material of screw | Stainless steel A4 |
Surface of the screw | Plain |
Material of housing | Stainless steel A4 |
Surface of the housing | Plain |
Width of band | 12 mm |
Min./max. grip range | 130-150 mm |
Drive type | Slot |
Width across flats (SW) | 7 mm |
Tightening torque | 5 Nm |
Standards | DIN 3017 |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!