High-vis vest With hook-and-loop fastener
High-vis vest
HIVISVEST-ISO-EN20471-TEXTILE-YELL-50PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Two all-round reflective strips 5 cm wide
- Individually packed in polythene bags
To be carried in all cars, trucks, tractors, tractor trailers and buses
Datasheets(X)
Road and rail traffic, hazard zones, construction industry, road construction and surveying
Colour | Yellow |
Size | XL |
ISO | 20471:2013 |
Material | 100% polyester |
Performance class | 2 |