Spacer sleeve Hexagon, zinc-plated steel
Spacer sleeve steel zinc plated hexagon head
SPCESLEV-HEX-WS8-(A2K)-M5X25
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter | M5 |
Length (l) | 25 mm |
Width across flats (s) | 8 mm |
Material | Steel |
Surface | Zinc plated |
Nominal diameter | 5 mm |