Spacer sleeve Hexagon, zinc-plated steel
Spacer sleeve steel zinc plated hexagon head
SPCESLEV-HEX-WS11-(A2K)-M8X30
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
Thread type x nominal diameter | M8 |
Length (l) | 30 mm |
Width across flats (s) | 11 mm |
Material | Steel |
Surface | Zinc plated |
Property class | 4 |
Width across corners (e) | 12.16 mm |
Nominal diameter | 8 mm |