Hexagon socket set screw with ring cutter ISO 4029, A2 stainless steel, 21H, plain
ISO 4029 A2 stainless steel 21H, plain
SCR-RGCTR-ISO4029-A2-21H-HS2,5-M5X16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Hardness class 21H corresponds to a hardness of 210 HV
Tip:
A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.
ISO 4029 replaces DIN 916 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.
Datasheets(X)
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 16 mm |
Ring cutter diameter (d2) | 2.5 mm |
Internal drive (s1) | HS2.5 |
Standards | ISO 4029 |
Material | Stainless steel A2 |
Surface | Plain |
Hardness category | 21H |
Drive type | Hexagon socket |
Shape of tip | Cup point |
RoHS-compliant | Yes |