Hexagon nut with fine thread ISO 8673, steel 8, plain
ISO 8673 plain steel 8, fine thread
NUT-HEX-ISO8673-8-WS27-M18X1,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO 8673 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 8673 only regulates fine thread | Standard thread included in ISO 4032.
Datasheets(X)
Thread type x nominal diameter x pitch (D) | M18 x 1.5 |
Height (m1) | 15.8 mm |
External drive (s1) | WS27 |
Standards | ISO 8673 |
Material | Steel |
Property class | 8 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type | Metric thread |