Slotted headless screw with flat point DIN 427, A4 stainless steel, plain
DIN 427 bare stainless steel A4
SCR-HDLESS-DIN427-A4-SL-M4X16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DIN 427 has been withdrawn and replaced by ISO 2342. There is some similarity (Nominal size M1.4 removed | Nominal sizes over M10 removed | Hardness class 45 for steel added | Hardness classes for stainless steels introduced | Standard title of slotted headless screw and flat point on slotted set screw with shank changed).
Datasheets(X)
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 16 mm |
Thread length (metric thread) (b1) | 4.8 mm |
Standards | DIN 427 |
Material | Stainless steel A4 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |