Halogen bulb Longlife
Halogen bulb vehicle Longlife
BULB-H4-LONGLIFE-P43T-12V-60/55W
FIRSTEC
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Lasts up to two times longer than a standard bulb
Extends replacement intervals
Datasheets(X)
Car
Type description | H4 Longlife |
Nominal voltage | 12 V/DC |
Socket designation | P43t |
Power rating | 60 W |
Power of second spiral coil | 55 W |
Colour temperature | 3200 K |
Lifetime Tc | 2400 h |
Lifetime B3 | 1100 h |
Approval | E1 |
Corresponds to original spare part number | Osram 64193L |