Halogen bulb Longlife
Halogen bulb vehicle Longlife
BULB-H1-LONGLIFE-P14,5S-12V-55W
FIRSTEC
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Lasts up to two times longer than a standard bulb
Extends replacement intervals
Datasheets(X)
Car
Type description | H1 Longlife |
Nominal voltage | 12 V/DC |
Socket designation | P14,5s |
Power rating | 55 W |
Colour temperature | 3200 K |
Lifetime Tc | 1200 h |
Lifetime B3 | 600 h |
Approval | E1 |
Corresponds to original spare part number | Osram 64150L |