Halogen bulb
Halogen bulb vehicle standard
BULB-H9-(PGJ19-5)-12V-65W
FIRSTEC
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust halogen bulb with good performance for standard applications
- Can be used as a standard original equipment part as well as an original spare part
Datasheets(X)
Type description | H9 |
Nominal voltage | 12 V/DC |
Socket designation | PGJ19-5 |
Power rating | 65 W |
Colour temperature | 3200 K |
Lifetime Tc | 500 h |
Lifetime B3 | 250 h |
Approval | E1 |
Corresponds to original spare part number | Osram 64213 |