Halogen bulb
Halogen bulb vehicle standard
BULB-H11-(PGJ19-2)-12V-55W
FIRSTEC
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust halogen bulb with good performance for standard applications
- Can be used as a standard original equipment part as well as an original spare part
Datasheets(X)
Type description | H11 |
Nominal voltage | 12 V/DC |
Socket designation | PGJ19-2 |
Power rating | 55 W |
Colour temperature | 3200 K |
Lifetime Tc | 580 |
Lifetime B3 | 350 h |
Approval | E1 |
Corresponds to original spare part number | Osram 64211 |