Glass cleaner ECOLINE
Cleaner for glass
GLSCLNR-SPRAYBOTTLE-ECO-500ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Environmentally friendly
- Reducing and preventing risks for people and the environment thanks to the reduction of packaging waste and increased biodegradability
- The European Ecolabel award guarantees optimum product quality and environmental compatibility
Gentle on materials
Thanks to natural ingredients and neutral pH value
Effective
Completely removes fingerprints, dust, dirt from the road, nicotine stains and wax residues from car washes.
Our products featuring the EU Ecolabel label are resource-conserving and environmentally friendly. The EU Ecolabel label certifies the use of sustainable resources and defines clear requirements for environmentally friendly processes throughout production.
Do not use on hot surfaces or in direct sunlight.
Not intended for cleaning larger areas.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Suitable for all vehicle types.
Datasheets(X)
Suitable for manually cleaning windows, mirrors, glazing and windscreens.
Spray ECOLINE glass cleaner and let it take effect briefly; wipe away with a dry, lint-free cloth.
Contents | 500 ml |
Product weight (per item) | 544 g |
Container | Spray bottle |
Chemical basis | Water tenside |
Smell/fragrance | Characteristic |
Colour | Green |
pH value / conditions | 8 / at 20°C |
Min. flashing point | 34 °C |
Density/conditions | 0.982 g/cm³ / at 20°C |
Shelf life from production | 60 Month |
AOX-free | Yes |
Silicone-free | Yes |
Bio-degradable | Yes |
Sustainability | Ressource-saving |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!