Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Glass cleaner ECOLINE

Cleaner for glass
GLSCLNR-REFILL-ECO-5LTR

Art.-no. 089022002
EAN 4052703452897
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
For streak-free, thorough cleaning

Environmentally friendly


  • Reducing and preventing risks for people and the environment thanks to the reduction of packaging waste and increased biodegradability

  • The European Ecolabel award guarantees optimum product quality and environmental compatibility


Gentle on materials


Thanks to natural ingredients and neutral pH value



Effective


Completely removes fingerprints, dust, dirt from the road, nicotine stains and wax residues from car washes.



Our products featuring the EU Ecolabel label are resource-conserving and environmentally friendly. The EU Ecolabel label certifies the use of sustainable resources and defines clear requirements for environmentally friendly processes throughout production.

Notice

Do not use on hot surfaces or in direct sunlight.


Not intended for cleaning larger areas.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for manually cleaning windows, mirrors, glazing and windscreens.

Instructions

Spray ECOLINE glass cleaner and let it take effect briefly; wipe away with a dry, lint-free cloth.

Contents

5 l

Product weight (per item)

5000 g

Container

Canister

Chemical basis

Water tenside

Smell/fragrance

Characteristic

Colour

Green

pH value / conditions

8 / at 20°C

Min. flashing point

34 °C

Density/conditions

0.982 g/cm³ / at 20°C

Shelf life from production

60 Month

AOX-free

Yes

Silicone-free

Yes

Bio-degradable

Yes

Sustainability

Ressource-saving
Environmentally friendly

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Tap DN 45 thread for 5 l and 10 l plastic canisters

TAP-(F.PLACANI-5LTR)

The tap makes it quick and easy to cleanly fill up and dispense liquids and helps with dosing large amounts of liquid in a short period of time.
x 1 pcs
Microfbre cloth, professional

MICROCLTH-PROFI-BLUE-40X40CM

Microfibre cloth for professional maintenance cleaning and vehicle valeting
x 3 pcs
Microfibre cloth gloss

MICROCLTH-(GLOSS)-BLUE-40X40CM

Microfibre cloth with dense fibre structure - professional gloss for all delicate surfaces.
x 3 pcs