Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Gift set for adults

Gift set for adults
GME-UNPRNT-KIT-GIFT-ADULT-15PCS

Art.-no. 0824964341
EAN 4050642426603

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality and smart

Contains 15 items:


  • 2 x multifunction pocket knife Outdoor, silver with black individual parts (7-piece)

Individually in black sliding box (dimensions: 9.5 x 3 x 1.6 cm)


  • 1 x barbecue set comprising BBQ tongs, meat spatula & BBQ fork

In aluminium case in individual boxes (dimensions: 36.7 x 11 x 9 cm)


  • 2 x 14-LED pocket torch blue/silver with black wrist strap, incl. 3 x AAA batteries

In black folding box (dimensions: 12 x 2.8 cm)


  • 1 x water jug PureAquamit with stainless steel spout, capacity: 1 litre, also for hot drinks

In designer box (dimension: 77 x 288 mm)


  • 2 x digital luggage scales Travel, ABS material, white with aluminium inlay, max. 50 kg, incl. battery, robust nylon belt with hook

In gift box (dimensions: 15.9 x 3.5 cm)


  • 1 x cookery book, hard cover, 126 pages,

size 19 x 23 cm


  • 2 x bar set Toscana, 3-piece, comprising a waiter's friend, drip ring and vacuum wine seal

In black gift box (box dimensions: 10 x 16 cm)


  • 2 x desktop calculator Tablet, plastic, coloured, 8 digits, incl. batteries

In white gift box (dimensions: 24 x 19 x 1 cm)


  • 2 x manicure set, Seven-in-one, 7-piece in black PU case with click closure

In black gift box (dimensions: 12.5 x 7.5 x 2 cm)



The appropriate gift for every occasion

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The contents of this gift set are ideal as Christmas presents or as token gifts (e.g. at vehicle handover, customer service or contract conclusion)

Number of pieces in assortment/set

15 PCS

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Tombola package for children

RAFFLE-SET-F.KIDS-50PCS

Versatile set for tombolas and play corners
x 1 pcs
Cuddly toy package

STFDTOY-SET-UNPRINT-SORTED

High-quality, CE-certified
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information