Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
W-RD plastic frame anchor Without collar in natural colour. Without approval

For detailed information, other images and documents, please select individual articles from the following table.

W-RD plastic frame anchor Without collar in natural colour. Without approval

Can be used outdoors or in wet rooms in conjunction with a stainless steel screw

See product details

Available in 6 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Through-hole mounting

  • Low insertion torque of screw – slight expansion of the anchor, virtually no movement of the wall plug body

  • Strong twist lock

  • Expansion in 4 directions, high load-bearing capacities

  • Improved load transfer: Even, continuous load distribution across the entire expansion area

  • The hammer-in stop prevents premature expansion of the anchor during installation

  • Wall plug body made of high-quality polyamide

  • Halogen-free and silicon-free

  • Thermally stable from –40 °C to + 80 °C
Proof of Performance

Performance data determined in Würth test laboratory

Notice
  • Drill perforated and hollow blocks with a rotary drill (without impact mechanism)

  • Drill cuttings must be removed from the drill hole

  • Screw length = anchor length + 1x screw Ø

  • Use wood or particle board screws WITHOUT an optimised thread bit (e.g. without drill tip, counter thread, ring thread etc.)
Create the drill hole
Clean the drill hole

Set anchor and screw

Screw in the screw

Screw in screw until flush

Create the drill hole
Clean the drill hole

Set anchor and screw

Screw in the screw

Screw in screw until flush

Performance data determined in Würth test laboratory