Furniture glider base module For screwing onto wooden furniture
Base module for furniture glider, screw-on
FRNSLID-BASIS-SCREW-BLACK-D30MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For furniture glider inserts NATURAL, STOPP, HYPER, ULTRASOFT, ULTRASOFT-HYPER DUO, SYNO-HYPER DUO
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Plastics - Polyamide PA |
Colour | Black |
Diameter (Ø) | 30 mm |
Height (H) | 5 mm |
Diameter of hole | 4 mm |