Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

FTS 63 R free-swing door closer With integrated smoke alarm control panel

Free-swing door closer FTS 63 R
DRCLSR-FRESWNG-FTS63R-(2-5)-DIN/R-A2

Art.-no. 0688002691
EAN 4052703274673

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • The free-swing function can be activated by locking the lever arm the first time the door is opened

  • The door closer arm can also be released separately via a hand switch

  • Hand switch required in immediate vicinity

  • The main areas of application include retirement homes, nurseries, schools, hospitals and other properties
Notice

The operator of the systems is required to commission the system after initial installation, to test it monthly for the first 12 months, and afterwards, if there are no functional defects, to test it every 3 months and perform a service once a year. Akademie Würth offers seminars in this respect.



Delivery time approx. 10 working days.

Dimensions subject to change. Subject to technical changes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The closer arm is clamped after complete, one-time opening and held on the door closer by a magnet. The door can now be passed through freely without a door closer function.



In the event of a fire or power failure, the internal smoke detector system releases the door closer arm from the magnet and the door is securely closed. The door closer arm can also be released separately via a hand switch.



For single-leaf smoke protection and fire doors.

Area of application

Object area
Private area

Suitable for

Fire protection doors
Smoke protection doors
Panic doors
Profiled frame doors
Tubular door frames

Suitable for number of doors

1

Fire protection certified

Yes

Colour

Stainless steel, matt

Gloss level

Matt

Suitable for min./max. door width

850-1250 mm

DIN direction

DIN R

Mounting option

Hinge side: head mounting
With assembly base plate

Opening angle

105 Degree

Opening angle of active leaf

105 Degree

Min./max. door closer size

2-5

Material

Steel / plastic / stainless steel

Suitable for min./max. door thickness

40-120 mm

Locking range

85° - 105°

Closing speed

Infinitely adjustable by valve 105° - 0 °

Latching speed

Infinitely adjustable by valve 10° - 0 °

Back-check action

Infinitely variable adjustable from 70 °

Nominal voltage

230 V/AC

Power input

1.8 W

Standards

EN 1155:1997 + A1:2002, DIN 1155

EC declaration of conformity (CE)

Yes

Environmental Product Declaration

Yes

Approval

DIBt Z-6.500-2410

Construction product

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hand switch HAT 02

AY-INTERRUPT-BUT-HAT-CSEQ-02-AP-UP

x 1 pcs
Inspection kit

AY-INSRECTION-CSEQ-SET

Required for the acceptance and maintenance of Würth hold-open devices
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
P - 250 test gas For smoke detector and smoke switch

TESTGAS-P-250-DET-250ML

918-5 test gas For smoke detector and smoke switch

TESTGAS-918-5-DET-250ML

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information