Floor panel with integrated lashing rails
Vehicle floor with rail, grey
VEHFLR-RL-FORD-TRANSIT-L3-REAR-RS3750
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Profiled exactly to vehicle specifications
Suitable for many different vehicle types
See assignment table
Lashing rail made of anodised aluminium
Compatible with automotive fittings and clamping rods
PEFC certified — promoting sustainable forest management
Standard plastic covers for all cut-outs for lashing eyes
Veneered entirely with hardwood
Thickness: 10 mm
Surface
Top surface: light-resistant synthetic resin film coating, anthracite
Glue
Complies with EN 314-2 (Class 2, for humid and protected exterior conditions) formaldehyde emissions class E1
Coefficient of sliding friction
0.28 μ in accordance with DIN EN 12195-1 and VDI 2700 ff. (load securing)
0.59 μ in accordance with EN 14041 (slip resistance)
Tongue and groove system for each vehicle model, with centring edge for seamless connections
Datasheets(X)
Suitable for vehicle manufacturer | Ford |
Suitable for vehicle type | Transit L3 rear-wheel drive |
Year of construction | From 2014 |
Wheelbase | 3750 mm |
Number of rails | 4 PCS |
Product weight (per item) | 46.400 kg |