Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flat washer For hexagon head bolts and nuts

DIN 125 steel 140 HV zinc plated
WSH-DIN125-B-140HV-(A2K)-D31,0

Art.-no. 040730
EAN 4011231357838

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 125, zinc-plated steel, blue passivated (A2K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M30

Form

B

Internal diameter (d1)

31 mm

Outer diameter (d2)

56 mm

Thickness (h1)

4 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

140 HV

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information