Flat washer For hexagon head bolts and nuts
DIN 125 steel 140 HV zinc plated
WSH-DIN125-A-140HV-(A2K)-D2,7
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for screw thread | M2.5 |
Form | A |
Internal diameter (d1) | 2.7 mm |
Outer diameter (d2) | 6 mm |
Thickness (h1) | 0.5 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |