Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Fast grinding polish P10 Plus - POL-(FASTCUT PLUS)-P10-250G Fast grinding polish P10 Plus - POL-(FASTCUT PLUS)-P10-250G
Product videos on youtube

When you view and play embedded videos on https://www.wuerth.de, the provider youtube may be able to store your access and analyze your behavior. If you activate the content, i.e. agree to view and play it, a cookie is placed on your computer to record that you have agreed to this in your browser. This cookie does not store any personal data.

For more information, please see our privacy policy and cookie page.

You can also use this link to access the video directly on the plattform of the provider: https://youtu.be/KdG7oyP5jF4

Fast grinding polish P10 Plus - POL-(FASTCUT PLUS)-P10-250G - 1
Fast grinding polish P10 Plus - POL-(FASTCUT PLUS)-P10-250G - 2

Fast grinding polish P10 Plus

Fast grinding polish P10 plus
POL-(FASTCUT PLUS)-P10-250G

Art.-no. 0893150012
EAN 4046777272000

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Highly abrasive high-gloss polish for quickly removing surface defects in fresh repairs and fully hardened top coats

Innovative powdered composition made from aluminium oxide


  • Extremely high surface removal rate and unprecedented gloss level

  • Effortlessly removes sanding grooves from a grain of P1500 upwards


Thick consistency


  • Polish does not splash

  • Economical

  • Low dust formation

  • No laborious re-cleaning of adjacent areas


Can be applied manually and by machine



For conventional and scratchproof paint types



Suitable for use on used and new paint surfaces



Silicone-free

Notice

Due to its chemical composition, this polishing agent is safe when used as intended.


In order to achieve an optimum surface without micro-scratches, Fast Grinding Polish Plus must not be mixed with other polishes or solvents. Otherwise any warranty is void.


At storage temperatures preferably between 15-25°C, the original containers can be stored for 24 months. Protect containers from frost and direct sunlight during storage.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Painted surfaces in the automotive, nautical or wood sectors. Solvent-based paints, one-component and multi-component systems, water-based paints, powder coatings, scratch-resistant clear lacquers. Not for matt paints. Highly abrasive high-gloss polish for quickly removing surface defects in fresh repair and fully hardened top coats as well as for polishing stubborn signs of usage on used paints.


Painter preparation: Trapped dust, sanding grooves, orange peel, paint defects

Instructions

Shake well before use. Moisten the surfaces of the selected polishing disc evenly with the paste and apply a small amount to the surface to be polished. Position the polishing pad flat on the area and start the machine. Apply a certain pressure at 1500-2000 rpm, process the surface until grinding traces or paint imperfections have been removed. Work in sections! Remove residual polish with a microfibre cloth. Remove any remaining streaks with P30 Plus anti-hologram polish.

Weight of content

250 g

Chemical basis

Water, hydrocarbon

Smell/fragrance

Characteristic

Colour

Green

Density

1.25 g/cm³

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 5°C to 35°C

Silicone-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Premium lambswool

POLHOOD-LMBWOL-PREMIUM-BLACK-D135MM

For economical removal of scratched, dull and partially ground paint areas.
x 5 pcs
Lambswool polishing pad, white

POLHOOD-LMBWOL-HOKLP-D195MM

For professional polishing work on heavily stressed and weathered paint surfaces.
x 1 pcs
Lambswool polishing pad, white

POLHOOD-LMBWOL-WHITE-D80MM

For professional polishing work on heavily stressed and weathered paint surfaces.
x 5 pcs
Lambswool polishing pad, white

POLHOOD-LMBWOL-STANDARD-WHITE-D135MM

For professional polishing work on heavily stressed and weathered paint surfaces.
x 5 pcs
Microfbre cloth, professional

MICROCLTH-PROFI-BLUE-40X40CM

Microfibre cloth for professional maintenance cleaning and vehicle valeting
x 3 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Anti-hologram polish P30 Plus

POL-(ANTIHOLOGRAMM PLUS)-P30-1KG

High-gloss finish polish for permanently removing streaks and holograms on dark vehicle paints

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information