Edge protection profile
Edge protection profile
PROTPRFL-EDG-METINLAY-BLACK-(1-3MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High resistance to ozone, weathering, UV radiation, alkalis and weak acids
Datasheets(X)
For example, for the protection of steel edges
Min./max. grip range | 1-3 mm |
Width x height | 9 x 14.7 mm |
Length | 10 m |
Design | With metal insert, 26 x 0.5 mm |
Min./max. temperature conditions | -25 to 70 °C |
Shore A hardness | 78 |
Ultraviolet resistance | Yes |
Material | Polyvinyl chloride - PVC soft |
Colour | Black |