ELMO® connection terminal, screwless, Compact Plus
ELMO screwless connection clamp compact plus
PLGINCON-WIRE-FLEX/RIGID-5X(0,2-4,0SMM)
ELMO
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Grooved surface for improved grip for more user comfort
- Test openings for voltage testers
Datasheets(X)
Suitable for all types of copper wire (single, multi and fine-wire). Lamps, blinds, awnings, door and gate controllers, intercom systems, pumps, vehicle electrical systems etc.
Number of conductors | 5 PCS |
Length x width x height | 20.5 x 29.8 x 10.5 mm |
Wire cross section rigid min./max. | 0.2-4 mm² |
Wire cross section flexible min./max. | 0.34-4 mm² |
Nominal current | 32 A |
Wire-stripping length | 11 mm |
Nominal voltage | 450 V |
Max. ambient temperature | 85 °C |
T identification according to EN 60998 | T85 |
Flammability | Self-extinguishing in accordance with UL94 V2 |
Material of housing | Polycarbonate |
Colour | Transparent |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!