Cable clip PG
Cable clip PG
CLIP-CLAMP-PLA-PG48-59,3MM
ELMO
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Interconnecting
- With slotted hole 4.5x12.4 mm
- for PG pipes
Datasheets(X)
With connection mechanism (vertical) | Yes |
Elongated hole length | 12.4 mm |
Elongated hole width | 4.5 mm |
Min./max. temperature resistance | -40 to 90 °C |
Colour | Light grey, similar to RAL 7035 |
Material | PP - Polypropylene |
Halogen-free | Yes |
Silicone-free | Yes |