Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Dust protection door

Dust protection door set 2 pieces
DSTPROTDIVIDR-KIT-ADHTPE-L2,2XW1,1M-2PCS

Art.-no. 0992419990
EAN 4050642313392

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Resealable doorway made of dustproof special fleece with zip, fastened with double-sided adhesive tape (included)

Special dustproof but air-permeable fleece


  • Protects adjacent rooms from dust whilst renovations are carried out

  • Also screens the site and protects against unauthorised access to the room

  • Air-permeable material allows for fresh air supply


High-quality, easy-to-open zip fastening on both sides



Flexible uses for all door dimensions up to a maximum of 1 m x 2.10 m



Easiest assembly - The dust protection door is attached with double-sided adhesive tape and can then be removed from most surfaces without leaving any residue



Reusable

Notice

Adhesive tape must not be exposed to direct sunlight once applied. The surface must be dry and free from dust or grease. Paint or varnish must be completely cured. Do not use on marble or granite surfaces, very absorbent surfaces or surfaces with insufficient inner stability, such as poorly adhering paint. We recommend performing an adhesion test in an inconspicuous area.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

All tasks during which adjacent rooms must be protected from dust or dirt, e.g. renovation, electrical or plumbing work, painting, dry walling or floor sanding.

Material

Polypropylene fleece

Adhesive base

Acrylate dispersion

Height

2.1 m

Width

1.1 m

Passageway height

1.9 m

Passageway width

0.7 m

Length of adhesive tape

7 m

Width of adhesive tape

38 mm

Min. processing temperature

15 °C

Max. usage duration

7 d

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 20°C and 50% humidity

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Technical chemical
x 5 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information