Drilling screw, hexagon head with collar and slot pias®
pias steel zinc plated hexagon head with flange
SCR-DBIT-HEX-FLG-SL-WS7-(A3K)-4,2X19
ZEBRA PIAS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Drilling, threading, screwing-in — all in one work step
Therefore considerably reduced time and effort
Exact drilling diameter for each screw connection
This minimises the thread tolerance thereby always ensuring an optimum connection
Prevents installation errors
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction approval, the approval, and in particular Part 2 "Special regulations", must always be observed.
Datasheets(X)
- Especially suited for use in ventilation systems and air-conditioning technology
- Hexagon head with slot for quick loosening in case of repairs
Standards | CS |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Slot/hexagon |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 19 mm |
Flange diameter (dk) | 8.8 mm |
Head height (k1) | 4.25 mm |
Drill tip length (lp) | 3.7 mm |
External drive (s1) | WS7 |
Max. material thickness to be drilled through (metal) | 3.5 mm |
Min. recommended substructure thickness | 1.5 mm |
Min./max. recommended installation speed (idling) | 1700-2500 rpm |