A 205 door handle
Rosette fitting A 205 ClickFix
DH-A2-A205-CLICKFIX-CH-ROS-CK-R/L-MATT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Simple assembly and best-possible hold
Handles and base rosette are mounted separately for greater ease of access and are attached using special particle board screws end to end.
Rapid, tool-free mounting of door handle
The door handle is mounted quickly and efficiently without the use of tools and grub screws, and boasts a self-locking attachment mechanism that facilitates automatic alignment when the handle pin is inserted.
Tested long-term functionality
Maximum requirement according to EN 1906 is 200,000 cycles, whereas this door handle has been tested to 1,000,000 cycles.
Consistent design
Matching window handles available
Door handle fittings include an unmounted square solid spindle or steel door spindle ■ 7/8 mm.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For private living areas, e.g. interior, WC/bathroom and apartment entrance doors
Fitting version | Handle/knob |
Distance (from handle to lock) | 72 mm |
Punched-hole | PC |
Suitable for | Apartment entrance doors |
Fire protection certified | No |
Shape of door handle | GE (Frankfurt type) |
Bearing Technology | Door handle, loose |
Material | Stainless steel A2, 1.4301 |
Gloss level | Matt |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Standards | EN 1906 |
Utilisation category | Class 3 |
Environmental Product Declaration | No |
Type of assembly | Quick installation, ClickFix |
Square size | 7 mm/8 mm |
Spindle | With M10 thread roll |
Handle length | 125 mm |
Handle diameter | 20 mm |
Door handle mount diameter | 15.9 mm |
Handle height inc. rosette/ label | 69 mm |
Knob/handle plate/loop handle | Solid |
Knob diameter | 50 mm |
Grip height inc. rosette/label | 60 mm |
Rosette diameter | 50 mm |
Rosette thickness | 10 mm |
Cam diameter | 7 mm |
Hole distance | 38 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!