Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

A 205 door handle

Rosette fitting A 205 ClickFix
DH-A2-A205-CLICKFIX-CH-ROS-CK-R/L-MATT

Art.-no. 0688152053
EAN 4053479228402

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

ClickFix — tool-free mounting of door handle

Simple assembly and best-possible hold


Handles and base rosette are mounted separately for greater ease of access and are attached using special particle board screws end to end.



Rapid, tool-free mounting of door handle


The door handle is mounted quickly and efficiently without the use of tools and grub screws, and boasts a self-locking attachment mechanism that facilitates automatic alignment when the handle pin is inserted.



Tested long-term functionality


Maximum requirement according to EN 1906 is 200,000 cycles, whereas this door handle has been tested to 1,000,000 cycles.



Consistent design


Matching window handles available

Notice

Door handle fittings include an unmounted square solid spindle or steel door spindle ■ 7/8 mm.

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For private living areas, e.g. interior, WC/bathroom and apartment entrance doors

Fitting version

Handle/knob

Distance (from handle to lock)

72 mm

Punched-hole

PC

Suitable for

Apartment entrance doors

Fire protection certified

No

Shape of door handle

GE (Frankfurt type)

Bearing Technology

Door handle, loose
Spring-mounted
ClickFix rapid assembly

Material

Stainless steel A2, 1.4301

Gloss level

Matt

Suitable for min./max. door thickness

38-42 mm

DIN direction

DIN R/L

Standards

EN 1906

Utilisation category

Class 3

Environmental Product Declaration

No

Type of assembly

Quick installation, ClickFix

Square size

7 mm/8 mm

Spindle

With M10 thread roll

Handle length

125 mm

Handle diameter

20 mm

Door handle mount diameter

15.9 mm

Handle height inc. rosette/ label

69 mm

Knob/handle plate/loop handle

Solid

Knob diameter

50 mm

Grip height inc. rosette/label

60 mm

Rosette diameter

50 mm

Rosette thickness

10 mm

Cam diameter

7 mm

Hole distance

38 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling jig base element For door handles and security door fittings

AY-DRILLINGJIG-DRFRN-UNIVERSAL

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
AL 105 window handle With 4-way lock-in at 90°

WH-RT-A105-MATT-35-10

x 1 pcs
A 505 lockable window handle

WH-RT-A505-MATT-LOKABLE-35-10

100 Nm allows use on burglar-resistant windows
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information