A 105 door handle
Rosette fitting A 105
DH-A2-A105-CH-ROS-CK-R-MATT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Simple assembly and best possible hold
Handles and base rosette are mounted separately for easier access and are attached end-to-end using tapping screws.
High-quality handle mount
Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability when used.
Consistent design
Matching window handles available
Door handle fittings include an unmounted square spindle or steel door spindle with front drill hole ■ 8 mm
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For private living areas, e.g. interior, WC/bathroom and apartment entrance doors.
Fitting version | Handle/knob |
Distance (from handle to lock) | 72 mm |
Punched-hole | PC |
Suitable for | Apartment entrance doors |
Fire protection certified | No |
Shape of door handle | GE (Frankfurt type) |
Bearing Technology | Door handle, loose |
Material | Stainless steel A2, 1.4301 |
Material of basic rosette | Glass fiber reinforced plastic plastic |
Gloss level | Matt |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R |
Standards | EN 1906 |
Utilisation category | Class 3 |
Environmental Product Declaration | No |
Type of assembly | Continuous fastening |
Square size | 8 mm |
Spindle | With M10 thread roll |
Insertion depth | 64 mm |
Handle length | 135 mm |
Handle diameter | 20 mm |
Door handle mount diameter | 15.9 mm |
Handle height inc. rosette/ label | 67.5 mm |
Knob/handle plate/loop handle | Solid |
Knob diameter | 55 mm |
Grip height inc. rosette/label | 89 mm |
Rosette diameter | 54 mm |
Rosette thickness | 9.5 mm |
Cam diameter | 7.5 mm |
Hole distance | 38 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!