Digital vernier calipers With RS 232 data output
Digital callipers with plastic housing
CAL-DGT-(0-150MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Features: mm/inch changeover, on/off, zero (0-button)
- Degree of protection IP54
- Ground and lapped measuring surfaces
- Flat depth gauge
- Top locking screw
- Battery included
Supplied in plastic box
Datasheets(X)
Max. length measuring range | 150 mm |
Length of jaw | 40 mm |