Diamond cutting disc, wet cutting for tiles
Diamond cutting disc for wet cutting tiles
CUTDISC-DIA-WET-TILES-BR30/25,4-D300MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Clean cut
Thanks to closed edge and fine segment structure.
Flexible use on machines with 25.4 and 30 mm mount
Reducing ring pressed in ex works can simply be removed if necessary to increase the mounting hole to 30 mm.
Datasheets(X)
For use in wet cutting on stationary saws and table saws.
Tiles, soft clinker brick
Versatility (points system) | 1 of 4 points |
Service life (points system) | 2 of 4 points |
Cutting speed (point system) | 3 of 4 points |
Cut quality (point system) | 2 of 4 points |
Diameter (Ø) | 300 mm |
Drill hole | 30 mm |
Reducing-ring internal diameter | 25.4 mm |
Segment height | 9.5 mm |
Segment thickness | 2.2 mm |
Segment connection | Sintered |
Max. rotation speed | 5100 rpm |
Max. circumferential speed | 80 m/s |