Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Cylinder saw HSCo8 Longlife and Speed
SAW-CYL-HSCO8-LS-MET-D30MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extremely fast sawing progress with minimal effort
Newly-developed tooth shape
High concentricity and side stroke accuracy
Robust base plate with more threads
Very quiet and low-vibration operation to a cutting depth of 38 mm
Combi vario toothing made from M42 bi-metal (8% cobalt)
- Always keep to the speed values. Excessive rotation speeds will blunt the teeth and thus make the cylinder saw unusable.
- For regular use on steel and stainless steel, we recommend our HW-equipped hole saws.
- Not suitable for thin sheet metal.
Datasheets(X)
Suitable for steel, stainless steel, cast metal, copper, bronze, aluminium and wood, limited suitability for plastic.
Start drilling with low drilling force. Continue drilling with reduced, even pressure, avoid oscillating movements when drilling, always observe speed table, use coolant. Ventilate hole saw when using on wood and wood replacement materials.
Diameter (Ø) | 30 mm |
Cutting depth | 38 mm |
Drive type | Outer hexagon |
Suitable for cordless drills (points system) | 3 of 4 points |
Suitable for drill (points system) | 3 of 4 points |
Suitable for upright drilling machine (points system) | 4 of 4 points |
Versatility (points system) | 4 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) | 2 of 4 points |
Recommended rotation speed in soft steel | 285 rpm |
Recommended rotation speed in tool steel and stainless steel | 145 rpm |
Recommended rotation speed in cast iron | 190 rpm |
Recommended rotation speed in brass | 380 rpm |
Recommended rotation speed in aluminium | 425 rpm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!