Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cut protection glove W-200 Level C

Cut protection glove W-200 Level C
CUTPROTGLOV-(W-200)-(LEVEL C)-SZ7

Art.-no. 0899400761
EAN 4045989602087

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Very comfortable and robust cut protection glove with Dyneema® fibres and breathable PU coating
  • Excellent hand temperature and optimal comfort for long periods thanks to Dyneema® fibres

  • Maximum comfort thanks to breathable PU coating

  • High degree of abrasion resistance and mechanical resistance

  • Good fit and flexibility

Dyneema® is a registered trademark of DSM

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For applications with moderate cut protection and abrasion resistance requirements in dry work environments

Size

7

Gauge

13

Material of liner

Dyneema®/polyamide/glass

Material of coating

Polyurethane

Standards

EN 388, EN 420

Cut resistance according to ISO 13997

C

Category

II

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Glove holder with snap hooks

AY-CLIP-PROTGLOV-W.-CARABINER

For easy fastening to work and protective clothing
x 3 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information