Cross mounting plate TIOMOS 1D with four-point attachment for a secure connection to the side of the furniture
Cross mounting plate Tiomos 1D
AY-CRSMNTPLT-TIOMOS-1D-H03
GRASS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Self-locking in any position, with convenient height adjustment (HV) using threaded screw
- 3D adjustment allows joint arrangement to be set easily
All settings can be made independently of each other using a screwdriver with circular blade
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Mounting plate height | 3 mm |
Type of assembly | For Assy screws Ø 3.5 mm |
Number of mounting points | 4-point |
Material | Steel |
Surface | Nickel plated |
Height adjustment | +/- 2 mm |