Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cross mounting plate TIOMOS 1D with four-point attachment for a secure connection to the side of the furniture

Cross mounting plate Tiomos 1D
AY-CRSMNTPLT-TIOMOS-1D-H03-EURO-13
GRASS

Art.-no. F058139763
EAN 4050642502895

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Self-locking in any position, with convenient height adjustment (HV) using threaded screw

  • 3D adjustment allows joint arrangement to be set easily
Notice

All settings can be made independently of each other using a screwdriver with circular blade

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Mounting plate height

3 mm

Type of assembly

With Pre-mounted euroscrews, length 13.5 mm

Number of mounting points

4-point

Material

Steel

Surface

Nickel plated

Height adjustment

+/- 2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information