Cross-line laser CLL 18
Cross line laser CLL 18
CRSLNELASR-CLL18
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Highly visible laser lines
- The large outlet openings in the laser create particularly long lines.
- Fine, yet clear lines
Saves time
Self-levelling takes just seconds
Simple one-button operation
All lines can be quickly and easily connected and disconnected with a single button.
Can be used over longer distances
Can also be used for levelling over longer distances with the LRU 22 handheld receiver.
Levelling monitoring
If the self-levelling range is exceeded, the laser lines start flashing. Levelling errors are therefore eliminated.
Flexible mounting
- The laser can be attached to ceiling profiles and 1/4 and 5/8 inch tripods using the optional WM 1 universal wall bracket.
- A strong magnet system supplied with the CLL-A adapter easily holds the laser on steel surfaces.
Ecological and economical
- The lithium-ion battery pack enables the device to be used while it is charging.
- Alkaline batteries can also be used (battery holder included in scope of delivery).
Datasheets(X)
Laser category | 2 |
Levelling measuring accuracy (+/- per length) | 2 mm/10m |
Self-levelling range (+/-) | 4 Degree |
Range without receiver | 25 m |
Range with receiver | 80 m |
Min. temperature conditions | -10 °C |
Max. temperature conditions | 50 °C |
Length | 115 mm |
Width | 65 mm |
Height | 100 mm |
IP protection class | IP 54 |
Type of rechargeable battery/battery | Li-lon |
Rechargeable battery/battery life | Up to 44 hours |
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!