Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Crimping pliers For wire end ferrules

2C crimping pliers for wire end ferrules
CRMPPLRS-WENDFER-(35,0-50,0SMM)

Art.-no. 0714107193
EAN 4056807215334

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Premium manual crimping tool made in Germany
  • Compact, lightweight design

  • With force stop function for reliable crimping (unlockable)

  • High crimping force due to efficient transmission ratios

  • Ergonomically shaped 2-component handles for comfortable and effortless work
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connector type

Wire end ferrules

Min./max. wire cross section

35-50 mm²

Number of crimping points

2 PCS

Profile shape

Trapezoidal profile

Length (L)

215 mm

Material

Tool steel

Surface

Burnished

Material of handle

2-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information